customer-service Help
Leisure Craft Inc.

Spun Metal Lid, 32 gal., Yellow

$158.62
  • Trash Container Capacity: 32 gal.
  • Item: Spun Metal Lid
  • Container Shape: Round
See full product details
This item ships free.

Total: $158.62

Leisure Craft Inc. #32SML-YELLOW Specifications

  • Trash Container Capacity: 32 gal.
  • Item: Spun Metal Lid
  • Container Shape: Round
  • Color: Yellow
  • Material: Steel
  • Country of Origin (subject to change): United States

Description

Spun Metal Lid, 32 Gallon, Yellow

Reviews of Leisure Craft Inc. #32SML-YELLOW