Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square, Picnic Table, Inground Mount, 46", Blk/Grn

  • Zoro #: G0496163
  • Mfr #: T46SQIG-BLACK GREEN

$1,217.72

  • Item: Sqr,Picnic Table,Ingrnd Mount46",Blk/Grn
  • Shape: Square
  • Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46SQIG-BLACK GREEN Specifications

  • Zoro #: G0496163
  • Mfr #: T46SQIG-BLACK GREEN
Item: Sqr,Picnic Table,Ingrnd Mount46",Blk/Grn Shape: Square
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sq Picnic Table, Ingrnd Mnt, 46",Blk/Grn

Reviews of Leisure Craft Inc. #T46SQIG-BLACK GREEN