Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square, Picnic Table, Inground Mount, 46", Orange

  • Zoro #: G0496102
  • Mfr #: T46SQIG-ORANGE
$1,217.72
  • Item: Sqr,Picnic Table,Ingrnd Mount46",Orange
  • Shape: Square
  • Color: Orange
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46SQIG-ORANGE Specifications

  • Zoro #: G0496102
  • Mfr #: T46SQIG-ORANGE
Item: Sqr,Picnic Table,Ingrnd Mount46",Orange Shape: Square
Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sq Picnic Table, Ingrnd Mnt, 46", Orange

Reviews of Leisure Craft Inc. #T46SQIG-ORANGE