Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square, Picnic Table, Surface Mount, 46", Black

  • Zoro #: G0496400
  • Mfr #: T46SQSM-BLACK

$1,208.78

  • Item: Sqr,Picnic Table,Surface Mount46",Black
  • Shape: Square
  • Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46SQSM-BLACK Specifications

  • Zoro #: G0496400
  • Mfr #: T46SQSM-BLACK
Item: Sqr,Picnic Table,Surface Mount46",Black Shape: Square
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sq Picnic Table, Surface Mnt, 46", Black

Reviews of Leisure Craft Inc. #T46SQSM-BLACK