Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square, Picnic Table, Surface Mount, 46", Sndstn

  • Zoro #: G0495938
  • Mfr #: T46SQSM-SANDSTONE

$1,208.78

  • Item: Sqr,Picnic Table,Surface Mount46",Sndstn
  • Shape: Square
  • Color: Sandstone
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T46SQSM-SANDSTONE Specifications

  • Zoro #: G0495938
  • Mfr #: T46SQSM-SANDSTONE
Item: Sqr,Picnic Table,Surface Mount46",Sndstn Shape: Square
Color: Sandstone Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sq Picnic Table, Surface Mnt, 46",Sndstn

Reviews of Leisure Craft Inc. #T46SQSM-SANDSTONE