- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Outdoor Tables
- /
- Picnic Tables
- /
- Stnd, Picnic Table, Ingrd Mount6ft., Black
Leisure Craft Inc.
Stnd, Picnic Table, Ingrd Mount6ft., Black
- Zoro #: G0496017
- Mfr #: T6XPIG-BLACK
$935.72
- Item: Stnd,Picnic Table,Ingrd Mount6ft.,Black
- Shape: Rectangle
- Color: Black
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $935.72
Leisure Craft Inc. #T6XPIG-BLACK Specifications
- Zoro #: G0496017
- Mfr #: T6XPIG-BLACK
- Item: Stnd,Picnic Table,Ingrd Mount6ft.,Black
- Shape: Rectangle
- Color: Black
- Length: 6'
- Country of Origin (subject to change): United States
Description
Std Picnic Table, Ingrd Mnt, 6Ft, Black
Reviews of Leisure Craft Inc. #T6XPIG-BLACK
Explore more
- LEISURE CRAFT INC. Stnd, Picnic Table, Srfce Mount6ft., Red T6XPSM-RED
- LEISURE CRAFT INC. Portable, Square, Picnic Table, 46", Granite T46SQP-GRANTE
- LEISURE CRAFT INC. Portable, Round, Picnic Table, 46", Navy T46ROP-NAVY
- LEISURE CRAFT INC. Wooden Picnic Table, Portable 6ft. T6WTP-WOOD
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue 695291BL
- ULTRASITE Picnic Table, 72" W x68" D, Woodtone BT158-PT6
- Leisure Craft Inc. Patio Furniture