- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Outdoor Tables
- /
- Picnic Tables
- /
- Stnd, Picnic Table, Ingrd Mount6ft., Teal
Leisure Craft Inc.
Stnd, Picnic Table, Ingrd Mount6ft., Teal
- Zoro #: G0496443
- Mfr #: T6XPIG-TEAL
$935.72
- Item: Stnd,Picnic Table,Ingrd Mount6ft.,Teal
- Shape: Rectangle
- Color: Teal
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $935.72
Leisure Craft Inc. #T6XPIG-TEAL Specifications
- Zoro #: G0496443
- Mfr #: T6XPIG-TEAL
- Item: Stnd,Picnic Table,Ingrd Mount6ft.,Teal
- Shape: Rectangle
- Color: Teal
- Length: 6'
- Country of Origin (subject to change): United States
Description
Std Picnic Table, Ingrd Mnt, 6Ft, Teal
Reviews of Leisure Craft Inc. #T6XPIG-TEAL
Explore more
- LEISURE CRAFT INC. Wooden Picnic Table, Portable 6ft. T6WTP-WOOD
- LEISURE CRAFT INC. Stnd, Picnic Table, Srfce Mount6ft., Red T6XPSM-RED
- LEISURE CRAFT INC. Rnd, Picnic Table, Srfce Mount46", Blk/Grn T46ROSM-BLACK GREEN
- ULTRASITE Picnic Table, 36" W x36" D, Green 361L-V-Green
- VESTIL PICNIC TABLE EXP METAL SQUARE TOP 4646 BROWN PT-MX-ST-46-BN
- Leisure Craft Inc. Picnic Tables