Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard, Picnic Table, Inground Mount, 8ft., Green

  • Zoro #: G0496321
  • Mfr #: T8XPIG-GREEN

$1,201.78

  • Item: Stnd,Picnic Table,Ingrd Mount8ft.,Green
  • Shape: Rectangle
  • Color: Green
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T8XPIG-GREEN Specifications

  • Zoro #: G0496321
  • Mfr #: T8XPIG-GREEN
Item: Stnd,Picnic Table,Ingrd Mount8ft.,Green Shape: Rectangle
Color: Green Length: 8'
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Std Picnic Table, Ingrd Mnt, 8Ft, Green

Reviews of Leisure Craft Inc. #T8XPIG-GREEN