Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard, Picnic Table, Surface Mount, 8ft., Orange

  • Zoro #: G0496732
  • Mfr #: T8XPSM-ORANGE

$1,191.61

  • Item: Stnd,Picnic Table,Srfce Mount8ft.,Orange
  • Color: Orange
  • Shape: Rectangle
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leisure Craft Inc. #T8XPSM-ORANGE Specifications

  • Zoro #: G0496732
  • Mfr #: T8XPSM-ORANGE
Item: Stnd,Picnic Table,Srfce Mount8ft.,Orange Color: Orange
Shape: Rectangle Length: 8'
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Std Picnic Table, Srfce Mnt, 8Ft, Orange

Reviews of Leisure Craft Inc. #T8XPSM-ORANGE