Leisure Craft
Portable, Stnd, Picnic Table, 6ft, Blk/Grn
- Zoro #: G0494879
- Mfr #: T6XPP-BLACK GREEN
Key Features
- Item: Portable,Stnd,Picnic Table,6ft,Blk/Grn
- Color: Black
$902.00
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $902.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Leisure Craft #T6XPP-BLACK GREEN Specifications
- Zoro #: G0494879
- Mfr #: T6XPP-BLACK GREEN
- Item: Portable,Stnd,Picnic Table,6ft,Blk/Grn
- Color: Black
- Country of Origin (subject to change): United States
Description
Portable Std Picnic Table, 6Ft, Blk/Grn
Reviews of Leisure Craft #T6XPP-BLACK GREEN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEISURE CRAFT Portalbe, Stnd, Picnic Table, 8ft., Red T8XPP-RED
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Navy T46ROP-NAVY
- LEISURE CRAFT Rnd, Picnic Table, Srfce Mount46", Granite T46ROSM-GRANITE
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red T46ROP-RED
- LEISURE CRAFT Portalbe, Stnd, Picnic Table, 8ft., Blk/Grn T8XPP-BLACK GREEN
- LEISURE CRAFT Stnd, Picnic Table, Srfce Mount8ft., Red T8XPSM-RED
- LEISURE CRAFT Stnd, Picnic Table, Srfce Mount6ft., Yellow T6XPSM-YELLOW
- LEISURE CRAFT Portable, Square, Picnic Table, 46", Teal T46SQP-TEAL
- LEISURE CRAFT Stnd, Picnic Table, Ingrd Mount8ft., Sndstn T8XPIG-SANDSTONE
- FROG FURNISHINGS Gray 6' Park Place Table PB 6GRAPARKP
- FROG FURNISHINGS Cedar 6' ADA Park Place Table PB 6CEDPARKPADA
- Leisure Craft Picnic Tables