customer-service Help
Leisure Time

Leisure Time 82904 16 oz Metal Gon Liquid Metal Removing Agent - Pack of 12

Leisure Time Leisure Time 82904 16 oz Metal Gon Liquid Metal Removing Agent - Pack of 12 82904
Hover or click to zoom Tap to zoom
$129.99
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.

Total: $129.99

Leisure Time #82904 Specifications

  • Country of Origin (subject to change): Unknown

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 16 oz. Metal Gon Liquid Metal Removing Agent
  • Pack of 12
Specifications
  • Country of Origin: United States
  • Product Form: Liquid
  • Product Type: Metal Removing Agent
  • Container Size: 16 oz.
  • Clarifies: No
  • Disinfects: No
  • Weight: 15 lbs

Restrictions and Compliance

Reviews of Leisure Time #82904