
Jefferson Velvet Design Accent Armchair with Gold Brass Finish Frame, Orange Marmalade (Discontinued)
- Mfr # JA29OR
- Zoro # G811371822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JA29OR
Zoro #
G811371822
UPC #
765531576270
Country of Origin
China
Dimensions
Overall Depth
35 in
Overall Length
35 in
Size
35 in H x 29 in W x 35 in D
Width
29 in
Details
Color
Orange Marmalade
Material
Velvet
Capacity
1
Description
Beautiful gold legs and luxe soft cushions make this accent chair a stunning and comfortable addition to your living space. Add glamorous definition to your interior space with Jefferson armchair, designed with simple, modern lines and scaled for use anywhere in your home, the chair's seating area is covered in an elegant velvet that is set off by the splendid gold metal legs. The chair is built with durability and supportive comfort in mind, from the sturdy hardwood solids in the frame to the stainless-steel legs to the high-density foam and fiber padding in the seat and back. The accent armchair brings a regal ambiance to this piece, making this a glamorous addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.