Lennox
Deltrol Relay 24V Dpdt 275Tm, Le45H03
Mfr # 45H03
Zoro # G6445719
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPDT
- Depth (In.) 2.35 in
- Width (In.) 2.53 in
- Height (In.) 1.36 in
Explore More Products
- LENNOX Relay, 240V Dpdt Relay, Le49K04 49K04
- LENNOX Potential Relay, Le10B17 10B17
- LENNOX Fan Relay, Le25J38 25J38
- LENNOX Dpdt Limit 24V Relay, Le37H96 37H96
- SUPCO Fan Relay, 120VAC, SPDT 90294
- WARMLYYOURS Medium Relay Panel, (4x) 2-Pole RLY-8PL-CC
- YORK Heat Sequencer Relay, 24V S1-024-19082-028
- WHITE-RODGERS Relay, Fan, 24 Vac 90-290Q
- YORK Heat Sequencer Relay, 24V S1-024-19082-019
- RESIDEO Relay-Hydronic DPST, 1 pole line voltage- other pole low or millivolt RA832A1066
- HONEYWELL HOME Relay, Switching RA889A1001
- Lennox HVACR Relays