Lennox
Blower Motor, 1.2 HP, 208/230V
- Zoro #: G2078997
- Mfr #: 27W73
Hover or click to zoom Tap to zoom
Key Features
- Item: Blower Motor, 1.2 HP, 208/230V
- Fits Brand: Lennox
- Product Type: Blower Motor, 1.2 HP, 208/230V
$856.05
Subtotal: $856.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lennox #27W73 Specifications
- Zoro #: G2078997
- Mfr #: 27W73
- Item: Blower Motor, 1.2 HP, 208/230V
- Fits Brand: Lennox
- Product Type: Blower Motor, 1.2 HP, 208/230V
- Country of Origin (subject to change): United States
Description
Blower Motor, 1.2 HP, 208/230V, Fits Brand Lennox
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Lennox #27W73
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENNOX Fan Motor, 1.4 HP, 208/230V, 1-Phase 61W89
- LENNOX Gas Conversion Kit 63J57
- LENNOX Defrost Relay, Le49F59 49F59
- LENNOX Inducer Blower Assembly 67M53
- LENNOX Motor, 1.2 HP, 208/230V 31K80
- LENNOX Pressure Switch, 11/32" SPST 67K32
- LENNOX Heat Exchanger 57W65
- LENNOX Heat Exchanger 53L57
- LENNOX High Heat, Aluminum Heat Exchanger 33M14
- MCDONNELL & MILLER Level Control Makeup Feeder 551-S
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) 5MLY8
- Lennox Cooling Equipment Relays