Lennox
LP Conversion Kit
- Zoro #: G2079642
- Mfr #: 45L85
Hover or click to zoom Tap to zoom
Key Features
- Item: Lp Conversion Kit
- For Use With Mfr. Model Number: LF24-100A-1
- Fits Brand: Lennox
- Product Type: LP Conversion Kit
$186.49
Subtotal: $186.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lennox #45L85 Specifications
- Zoro #: G2079642
- Mfr #: 45L85
- Item: Lp Conversion Kit
- For Use With Mfr. Model Number: LF24-100A-1
- Fits Brand: Lennox
- Product Type: LP Conversion Kit
- Country of Origin (subject to change): Mexico
Description
LP Conversion Kit, For Use With Mfr. Model Number LF24-100A-1, Fits Brand Lennox
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Lennox #45L85
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENNOX Blower Shaft, 23" x 1" 41G51
- LENNOX Filter, 20" x 26" x 5" X8788
- LENNOX Pressure Switch, 31/64" SPST 49L90
- LENNOX Constant Torque Motor 75W04
- LENNOX Ignitor 28M96
- LENNOX Defrost Bimetal Control Board 85H75
- LENNOX Wheel, 12" dia., 9" W, 1/2" Bore 31G67
- LENNOX Blower Motor, 7.5 HP, 460V, 3-Phase 72W67
- LENNOX Motor, 115V, 1-Phase, 1.2 HP 27K58
- SCHNEIDER Electric Actuator, 24V, Valve, 2 to 12VDC MP-5413
- SUPCO Potential Relay, 9064 9064
- Lennox Cooling Equipment Relays