Lennox
Motor, 115V, 1-Phase, 1.2 HP
- Zoro #: G2078960
- Mfr #: 27K58
Key Features
- Item: Motor, 115V, 1-Phase, 1.2 HP
- Fits Brand: Lennox
- For Use With Mfr. Model Number: CGHA45AE-5
- Product Type: Motor, 115V, 1-Phase, 1.2 HP
$175.17
Subtotal: $175.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lennox #27K58 Specifications
- Zoro #: G2078960
- Mfr #: 27K58
- Item: Motor, 115V, 1-Phase, 1.2 HP
- Fits Brand: Lennox
- For Use With Mfr. Model Number: CGHA45AE-5
- Product Type: Motor, 115V, 1-Phase, 1.2 HP
- Country of Origin (subject to change): Mexico
Description
Motor, 115V, 1-Phase, 1.2 HP, For Use With Mfr. Model Number CGHA45AE-5, Fits Brand Lennox
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Lennox #27K58
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENNOX Motor, 460V, 1-Phase, 1.3 HP, 825 rpm, 2 SPDT 41K91
- LENNOX Ignition Control Kit, Board 58L61
- LENNOX Inducer Assembly, 208/230V, 3200 rpm 69M31
- LENNOX Defrostrelaykit Lb-91536A, Le86K78 86K78
- LENNOX Motor, 1/6 HP, 230V, 1-Phase, 1075 rpm 68J97
- LENNOX Compressor, 208-230V, 1-Phase, 4.5 tons 81W09
- LENNOX Blower Motor, 7.5 HP, 460V, 3-Phase 72W67
- LENNOX Heat Exchanger 53L59
- LENNOX Heat Exchanger 47J44
- WATTS Backflow Check Valve, 45 psi, 2830000 Btu 0383308
- MCDONNELL & MILLER Casting 150-1
- Lennox Cooling Equipment Relays