Lennox
Motor, 208 to 230V, 1/6 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts
Mfr # 65G60
Zoro # G2080552
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 208-230 VAC 1 Ph 60 Hz
- Phase 1 Phase
- Hz 60 hz
- HP 1/6 HP
Explore More Products
- LENNOX Sequencer Relay, 24V 72F83
- LENNOX Inducer Assembly, 460V 69M32
- LENNOX Humidity Sensor 17M50
- LENNOX Wheel, 10" x 8", 1/2" Bore 21708
- LENNOX Draft Inducer Motor Assembly 67M54
- LENNOX Programmable Thermostat 13H15
- LENNOX Blower Motor, 7.5 HP, 460V, 3-Phase, 3 Phase, 460 VAC 3 Ph 60 Hz Volts 72W67
- LENNOX Flame Sensor 39F95
- LENNOX ECM Control Module Kit 10H71
- FASCO Motor, Shaded Pole, 115V, 9W EC9W115
- LENNOX Blower Wheel, 11-1/2" x 9", 1/2" Bore 10G44
- Lennox Cooling Equipment Relays