Lennox

Motor, 208/230V, 1-Phase, 1.12 HP, 825 rpm

Lennox Motor, 208/230V, 1-Phase, 1.12 HP, 825 rpm 38W84
Hover or click to zoom Tap to zoom
Key Features
  • Item: Motor, 208/230V, 1-Phase, 1.12 HP, 825 rpm
  • Fits Brand: Lennox
  • Product Type: Motor, 208/230V, 1-Phase, 1.12 HP, 825 rpm
  • Country of Origin (subject to change): Mexico
See full product details
$422.83

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lennox #38W84 Specifications

  • Item: Motor, 208/230V, 1-Phase, 1.12 HP, 825 rpm
  • Fits Brand: Lennox
  • Product Type: Motor, 208/230V, 1-Phase, 1.12 HP, 825 rpm
  • Country of Origin (subject to change): Mexico

Description

Motor, 208/230V, 1-Phase, 1.12 HP, 825 rpm, Fits Brand Lennox

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Lennox #38W84

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.