Lennox
Motor, 3.4 HP, 1-Phase, 208/230V
- Zoro #: G2078662
- Mfr #: 16F20
Hover or click to zoom Tap to zoom
Key Features
- Item: Motor, 3.4 HP, 1-Phase, 208/230V
- Fits Brand: Lennox
- For Use With Mfr. Model Number: 200GRTC89BL-4
- Product Type: Motor, 3.4 HP, 1-Phase, 208/230V
$502.09
Subtotal: $502.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lennox #16F20 Specifications
- Zoro #: G2078662
- Mfr #: 16F20
- Item: Motor, 3.4 HP, 1-Phase, 208/230V
- Fits Brand: Lennox
- For Use With Mfr. Model Number: 200GRTC89BL-4
- Product Type: Motor, 3.4 HP, 1-Phase, 208/230V
- Country of Origin (subject to change): Mexico
Description
Motor, 3.4 HP, 1-Phase, 208/230V, For Use With Mfr. Model Number 200GRTC89BL-4, Fits Brand Lennox
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Lennox #16F20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENNOX Heat Exchanger 85L50
- LENNOX Disconnect Switch, 3 Pole, 80A 93J31
- LENNOX Ignitor Assembly 70L55
- LENNOX Motor, 1.3 HP, 208/230V, 1075 rpm 70C16
- LENNOX Compressor, 208-230V, 1-Phase, 4.5 tons 81W09
- LENNOX Blower Motor, 1.2 HP, 1075 rpm, 460V 20W28
- LENNOX Blower Motor, 7.5 HP, 200 to 230V, 3-Phase 72W66
- LENNOX Blower Motor, 7.5 HP, 460V, 3-Phase 72W67
- LENNOX Motor, 115V, 1-Phase, 1.2 HP 27K58
- COPELAND Compressor, 230V, 1-Phase, 31700 Btu CS33K6E-PFV-956
- DANFOSS Compressor, 120V, 1.2 HP 195B0147
- Lennox Cooling Equipment Relays