Lennox
Motor, 3.4 HP, 1060 rpm, 460V, 1-Phase
- Zoro #: G2078638
- Mfr #: 16F21
Hover or click to zoom Tap to zoom
Key Features
- Item: Motor, 3.4 HP, 1060 rpm, 460V, 1-Phase
- For Use With Mfr. Model Number: GCS16-953-200-6
- Fits Brand: Lennox
- Product Type: Motor, 3.4 HP, 1060 rpm, 460V, 1-Phase
$539.72
Subtotal: $539.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lennox #16F21 Specifications
- Zoro #: G2078638
- Mfr #: 16F21
- Item: Motor, 3.4 HP, 1060 rpm, 460V, 1-Phase
- For Use With Mfr. Model Number: GCS16-953-200-6
- Fits Brand: Lennox
- Product Type: Motor, 3.4 HP, 1060 rpm, 460V, 1-Phase
- Country of Origin (subject to change): Mexico
Description
Motor, 3.4 HP, 1060 rpm, 460V, 1-Phase, For Use With Mfr. Model Number GCS16-953-200-6, Fits Brand Lennox
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Lennox #16F21
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENNOX Pressure Switch, 11/32" SPST 67K32
- LENNOX Blower Motor, 5 HP, 460V 72W64
- LENNOX Ignitor 19W61
- LENNOX Collector Box, Trap Assembly 64J10
- LENNOX Inducer Motor Assembly 27K61
- LENNOX Ignition Control Kit, Board 58L61
- LENNOX Heat Exchanger 47J44
- LENNOX Heat Exchanger 53L58
- LENNOX Wheel, 12" dia., 9" W, 1/2" Bore 31G67
- SCHNEIDER Damper Actuator, 4" Stroke, 8 to 13 psig M574-5520
- COPELAND Compressor, 230V, 1-Phase, 5720 Btu KALB-015E-CAV-800
- Lennox Cooling Equipment Relays