Lennox
Transformer, 120V
- Zoro #: G2079399
- Mfr #: 36H72
Hover or click to zoom Tap to zoom
$84.57
- Item: Transformer, 120v
- For Use With Mfr. Model Number: EG5A125C16-13
- Fits Brand: Lennox
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $84.57
Lennox #36H72 Specifications
- Zoro #: G2079399
- Mfr #: 36H72
- Item: Transformer, 120v
- For Use With Mfr. Model Number: EG5A125C16-13
- Fits Brand: Lennox
- Product Type: Transformer, 120V
- Country of Origin (subject to change): Mexico
Description
Transformer, 120V, For Use With Mfr. Model Number EG5A125C16-13, Fits Brand Lennox
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Lennox #36H72
Explore more
- LENNOX Blower Motor, 1.5 HP, 115V 21L90
- LENNOX Thermostat, Conversation Heat Pump 13H13
- LENNOX Burner Assembly, 3 Tubes 58L67
- LENNOX Motor, 3.4 HP, 208 to 230V, 1075 rpm, 1Phase 78F92
- LENNOX Relay, 24V DPDT 28G38
- LENNOX Pressure Switch, 1-23/32" SPST 57M67
- MORRIS PRODUCTS Morris Products THSK1 3.5 to 5 HP Hard Start Kit THSK1
- SCHNEIDER Electric Actuator, 120V, 150 lb.-in. MS40-7170
- Lennox Cooling Equipment Relays