Lennox
Filter, 20 x 25 x 5, MERV 11
Mfr # X6673
Zoro # G5560521
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Features Actual Size: 20-3/4" x 24-3/4" x 4-3/8"; CFM: 2000 CFM
- Fits Brand Lennox
Explore More Products
- LENNOX Fan Relay, 24V, DPDT 67K65
- LENNOX Economizer Filter, 16 x 25 x 1 48J01
- LENNOX Fan Guard, Le97M14 97M14
- LENNOX Condensate Drain Trap 61M35
- LENNOX Fan Guard/Top Grate, Le11W72 11W72
- SUPCO Round Dual Run Capacitor, CD40+5X370R CD40+5X370R
- SUPCO Cond Motor, 6 Watt, 120V, CWOSE SM5311
- ERIE Actuator, 1/2in, 2 Way, 24V, Spring Return VT2212G13A020
- SCHAEFER Blade Aluminum 24 In 3-Wing Square AFB-243SQ
- ZORO SELECT Tune Up Kit, For Use With 3VE49C-G 21EX26
- FRIEDRICH Thermostat 61822502
- Lennox Fan Parts