This item is Discontinued.

Lenovo Ts L13 Clam G2 I5 8G 256G W10P, 20VH001KUS 20VH001KUS

Ts L13 Clam G2 I5 8G 256G W10P, 20VH001KUS (Discontinued)

  • Mfr # 20VH001KUS
  • Zoro # G400486951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20VH001KUS
Zoro #
G400486951
UPC #
195348947220
Country of Origin
Unknown

Dimensions

Height
0.70"
Depth
12.3"
Screen Size
13.3"
Width
8.6"

Details

Color
Black
Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 10 Pro
Number of Cells
4-cell
Product Type
Notebook

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.