Lenox
11 ft. 10" L, Band Saw Blade
- Zoro #: G0764709
- Mfr #: 99698FLB113605
Key Features
- Item: Band Saw Blade 11 Ft 10In
- Length: 11 ft. 10"
$30.96
Subtotal: $30.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #99698FLB113605 Specifications
- Zoro #: G0764709
- Mfr #: 99698FLB113605
- Item: Band Saw Blade 11 Ft 10In
- Length: 11 ft. 10"
- Country of Origin (subject to change): United Kingdom
Description
Band Saw Blade 11 Ft 10In
Reviews of Lenox #99698FLB113605
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 52149D2B92945
- LENOX Band Saw Blade, 18 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1819364
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 66265D2B51575
- LENOX Band Saw Blade, 13 ft. 10-1/2" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851990
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51909D2B72335
- LENOX Band Saw Blade, 7 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 34660D2B72135
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- LENOX Band Saw Blade, 10 ft. 9-1/2" L 2023924
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 11111D2B154675
- SUPERCUT 133-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 716559
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201697
- Lenox Band Saw Blades