Skip to Main Content
customer-service Help
Lenox

11" L x Diamond Grit TPI Specialty Cutting D6A Steel

Lenox 11" L x Diamond Grit TPI Specialty Cutting D6A Steel 1766356
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.52
  • Length: 11"
  • Teeth per Inch: Diamond Grit
  • Primary Saw Application: Specialty
See full product details
Orders over $75 ship free.
Total: $17.52

Lenox #1766356 Specifications

  • Length: 11"
  • Teeth per Inch: Diamond Grit
  • Primary Saw Application: Specialty
  • Material: D6A Steel
  • Item: Reciprocating Saw Blade
  • Application: For Cutting Cast Iron, Tile, Brick and Natural Stone
  • For Use With Saw Type: Reciprocating Saws
  • Number of Cutting Edges: 1
  • Package Quantity: 1
  • Height: 3/4 in
  • Shank: 1/2" Universal
  • Back: Straight
  • Cut Width: 0.042 in
  • Back Style: Straight
  • Blade Material: Steel
  • Cutting Edge Style: Rigid for Straight Cuts
  • Tip Material: Diamond Grit
  • Blade Length: 11 in
  • Materials Cut: Ferrous Metals, Stone, Tile
  • Primary Material Application: Masonry, Tile
  • Blade Width: 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reciprocating Saw Blade, Primary Material Application Masonry, Tile, Materials Cut Ferrous Metals, Stone, Tile, Blade Length 11 in, Blade Width 3/4 in, Teeth per Inch Diamond Grit, Cut Width 0.042 in, Blade Material Steel, Tip Material Diamond Grit, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Reviews of Lenox #1766356