Lenox
7/8" Hole Saw
Mfr # 1211314DGHS
Zoro # G0764797
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Stone
- Application Tough Applications
- Arbor Design Not Included
- Teeth per Inch Continuous Grit
- Hole Saw Product Grouping Hole Saws
Explore More Products
- LENOX SAW HOLE 2-1/4""BIMETAL 2060608
- LENOX Hole Saw, General Purpose, 4-1/4" dia. LXAH4414
- LENOX SPD SLOT HLSW 3-5/8""DBOX 3005858L
- LENOX Hole Saw, Bi-Metal, Dia 7/8" 3001414L
- LENOX Hole Saw, General Purpose, 2-9/16" dia. LXAH429162
- LENOX Hole Saw LXAH32916
- LENOX ONE PC DMND HOLESW 3/4""D 1211212DGDS
- LENOX Carbide Hole Cutter, 1 In, 3/8 Cut D 20094-16CHC
- LENOX Hole Saw Kit, 3 Holes Saws LXAH47SET
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel DCH0334-G
- DISSTON Disston G060 Remgrit 3.75 In. Carbide Grit Hole Saw G060
- Lenox Hole Saws