Shop Alternate Products
This Product is Discontinued
Lenox
Pipe Cutter, Plastic, CPVC, PVC, 9 In. L (Discontinued)
Mfr # 12123R1
Zoro # G0790885
This Product is Discontinued
Key Features
- Cutting Capacity 1-5/8 in
- Cuts CPVC, Plastic, PVC
- Body Material Aluminum
- Handle Material Aluminum
- Cutting Action Ratcheting Shear