Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18 ft. 6"L x 1-1/4"W x 3/4 TPI Bi-Metal Band Saw Blade

  • Zoro #: G6616517
  • Mfr #: 96112QPB185640
$111.32
  • For Use With Saw Type: Band Saws
  • Teeth per Inch: 3/4
  • Item: Band Saw Blade
See full product details
This item ships free.

Lenox #96112QPB185640 Specifications

  • Zoro #: G6616517
  • Mfr #: 96112QPB185640
For Use With Saw Type: Band Saws Teeth per Inch: 3/4
Item: Band Saw Blade Tooth Type: Variable
For Use With: Band Saws Length: 18 ft. 6"
Material: Bimetal Width: 1-1/4"
Primary Saw Application: Metal Thickness: 0.042"
Application: Alloy Steels, Mold Steels, Carbon Steels, Structural Steels Grade: QXP
Package Quantity: 1 For Material Thickness: 1/2 in to 1 in
Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel Cutting Edge Style: Variable
Blade Series: QXP Blade Material: Bi-Metal
For Material Width: 2 in to 5 in Blade Width: 1 1/4 in
Blade Length: 18 ft 6 in Blade Thickness: 0.042 in
Primary Material Application: Steel & Steel Alloys Tip Material: Bi-Metal
Use Case: Production Blade Length Group: 17 ft to 19 ft 11 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Steel & Steel Alloys, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Blade Series QXP, Blade Width 1 1/4 in, Blade Length 18 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Lenox #96112QPB185640