Lenox
Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series
Mfr # 18842CLB72362
Zoro # G0662916
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 7 ft. 9"
- Width 3/4"
- Teeth per Inch 14
- Thickness 0.035"
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51912D2B72375
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80307D2B72285
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792847
- LENOX Lenox Diemaster 2Ă‚ CTL Bandsaw Blade 7' 9" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick 80054D2B72360
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick 79656CLB72362
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series 47433CLB72362
- LENOX Band Saw Blade, 10 ft. 9-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852232
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1834571
- LENOX Band Saw Blade, 16 ft. 3 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 99365D2B164955
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 534115
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 430745
- Lenox Power Saw Blades