Lenox
Angle Grinder Blade, 4"x.050"x5/8"
Mfr # 1972920
Zoro # G4420109
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 4 in
- Thickness 0.05 in
- Arbor Size 5/8 in
- Arbor Hole Size 5/8 in
Explore More Products
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm 1972925
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" 1972924
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade 1972927
- LENOX Die Grinder Blade, 1-1/2"x.050"x3/8" 1972914
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" 1972921
- LENOX 10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade 1972926
- DEVOUR 5.0-in. Premium MASONRY Segmented Rim Diamond Blade, 7/8-Inch Arbor NT50SMTDW
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting NT045ME
- DIAMOND VANTAGE CutOff Wheel, 4"x1/2"x5/8", 15250rpm, PK5 DXE0130P0405A
- DEWALT 4" XP Turbo Diamond Cup Wheel DW4772T
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in 04HDDGDX1
- Lenox Diamond Grinding Wheels