Lenox
5-1/4" L x 18 TPI Metal Cutting Steel Reciprocating Saw Blade
Mfr # 22759OSB418R
Zoro # G7112415
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/4"
- Teeth per Inch 18
- Primary Saw Application Metal
- Material Steel
- Height 1 3/16 in
Explore More Products
- LENOX BLADE RECIP 9""10T LZR2PK 24905T9110R
- LENOX Recip Saw Blade, TPI 6, 25 UNT, PK4 20558B956R
- LENOX 12" L x 6 TPI General Purpose Cutting Bi-metal 20500106R
- LENOX 9" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 210999118GR
- LENOX 12" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 2110212118GR
- LENOX 8 in L x Bi-Metal Recip Saw Blade, TPI 10, 50 UNT, PK4 22753OSB810R
- LENOX Osb610r 6 in. X 3/4 in. X .035 10 Tooth Recip, 50PK 22761
- LENOX LENOX 22751OSB618R Metal Cutting Reciprocating Saw Blade 18 TPI 6x34x035 50pack 22751OSB618R
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 20175B6118R
- S&G TOOL AID 3" L x 32 TPI General Purpose Cutting Cobalt Bi-Metal 90030
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- DMADST0500
- Lenox Power Saw Blades