Lenox
Band Saw Blade, 6 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 26537D2B61980
Zoro # G7844816
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, QXP Series 95556QPB123910
- LENOX Band Saw Blade, 8 ft. 3-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1836695
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series 1792990
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 94960QPB134115
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1852007
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 51914D2B72415
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1793100
- LENOX Band Saw Blade, 8 ft. 1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1840107
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39551CLB154725
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 205824
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, Intenss PRO-DIE Series 99178-07-09-1/2
- Lenox Power Saw Blades