Lenox

6" L x Metal Cutting Reciprocating Saw Blade


product price: $99.95
/pk 25, $4.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Teeth per Inch 14
  • Height 1 in
  • Application Metal Cutting
  • Length 6"
  • Shank 1/2" Universal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 in
Length 6"
Cut Width 0.035 in

Details

Teeth per Inch 14
Application Metal Cutting
Shank 1/2" Universal
Number of Cutting Edges 1
For Use With Saw Type Reciprocating Saws
Tip Material Bi-Metal Tipped
Cutting Edge Style Rigid for Straight Cuts
Back Style Straight

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.