Lenox
9" L x 0.75 TPI Bi-metal Reciprocating Saw Blade
- Mfr # 1954462
- Zoro # G7866238
$137.99
Subtotal: $137.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 9"
- Teeth per Inch 12/16
- Material Bi-metal
- Application Mechanical, Electrical, Plumbing, Construction, Metalworking
- Number of Cutting Edges 1
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX 8" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 20487B818R
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 20181B9118R
- LENOX 6" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 21081B614GR
- LENOX Recip Saw Blade, TPI 14, 50 UNT, PK4 22756OSB614R
- LENOX 3" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 20521318RC
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 20173B6114R
- LENOX BLADE SAW PVC RPLC 18"" 20981HSB18
- LENOX BLADE SAW HACK 12"" 32TPI 20156S232HE
- LENOX Reciprocating Saw Blade, 25PK 21221B960GR
- MILWAUKEE HAND TRUCKS Blade Recip Bl 18T 9In 48-01-7188
- IRWIN 6" L x 6 TPI Wood Cutting Bi-metal Recip Saw Blade, 6in, 6Tpi 372606B
- Lenox Power Saw Blades