KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aviation Snips, Left, 10 In

LENOX| Zoro #: G0855924| Mfr #: 22101

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic Grip
Overall Length: 10"
Safety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855924 Mfr #: 22101
Handle Design: Ergonomic GripOverall Length: 10"
Safety Latch: YesMetal Gauge: 18 Mild/22 Stainless Steel
Material: Stamped 1074 HCSCutting Length: 1-5/16"
Handle Color: RedCutting Edge: Nonserrated
Cutting Action: LeftCountry of Origin (subject to change): China

Description

Aviation Snip, Cutting Action Left, Overall Length 10 In., Metal Gauge 18 Mild/22 Stainless Steel, Cutting Edge Nonserrated, Cutting Length 1-5/16 In., Handle Color Red, Safety Latch Yes, Handle Design Ergonomic Grip, Material Stamped 1074 HCS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews