Aviation Snips, Right, 10 In

LENOX| Zoro #: G0276053| Mfr #: 22102

$16.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Gauge: 18 Mild/22 Stainless Steel
Cutting Action: Right
Cutting Edge: Nonserrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0276053 Mfr #: 22102
Metal Gauge: 18 Mild/22 Stainless SteelCutting Action: Right
Cutting Edge: NonserratedItem: Aviation Snip
Overall Length: 10"Safety Latch: Yes
Handle Design: Ergonomic GripMaterial: Stamped 1074 HCS
Cutting Length: 1-5/16"Handle Color: Green
Country of Origin (subject to change): China

Description

Metal Cutting Snips, Aviation Snip, Cutting Action Right, Overall Length 10 In., Cutting Length 1-5/16 In., Handle Color Green, Metal Gauge 18 Mild/22 Stainless Steel, Cutting Edge Nonserrated, Safety Latch Yes, Handle Design Ergonomic Grip, Material Stamped 1074 HCS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews