KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aviation Snips, Straight, 9 In

LENOX| Zoro #: G2037594| Mfr #: 22105

$20.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic Grip
Material: Stamped 1074 HCS
Metal Gauge: 16 Mild/20 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037594 Mfr #: 22105
Handle Design: Ergonomic GripMaterial: Stamped 1074 HCS
Metal Gauge: 16 Mild/20 Stainless SteelCutting Length: 3/4"
Overall Length: 9"Cutting Edge: Nonserrated
Safety Latch: YesHandle Color: Yellow
Item: Aviation SnipCutting Action: Straight
Country of Origin (subject to change): China

Description

Aviation Snip, Cutting Action Straight, Overall Length 9 In., Metal Gauge 16 Mild/20 Stainless Steel, Cutting Edge Nonserrated, Cutting Length 3/4 In., Handle Color Yellow, Safety Latch Yes, Handle Design Ergonomic Grip, Material Stamped 1074 HCS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews