SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 1-1/2 In. W, Bimetal

LENOX| Zoro #: G1368026| Mfr #: 27875RPB185740

$187.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368026 Mfr #: 27875RPB185740
Item: Band Saw BladeTooth Type: Variable
Width: 1-1/2"Material: Bimetal
Thickness: 0.050"Length: 18 ft. 10"
Primary Saw Application: MetalGrade: RX+
For Use With: Band SawsApplication: Structurals, Tubing, Bundle Cutting
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

Band Saw Blade,Grade RX+,Material Bimetal,Length 18 ft. 10 In.,Width 1-1/2 In.,Thickness 0.050 In.,Teeth per Inch 4/6,Tooth Type Variable,Application Structurals, Tubing, Bundle Cutting

Reviews