SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 1-1/4 In. W

LENOX| Zoro #: G1884845| Mfr #: 1771153

$89.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 14 ft. 6"Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884845 Mfr #: 1771153
Tooth Type: VariableLength: 14 ft. 6"
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 5/8Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 14 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 5/8, Tooth Type Variable, Application Extreme Production Cutting

Reviews