PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 1-1/4 In. W

LENOX| Zoro #: G0361627| Mfr #: 89807QPB144420

$117.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: QXPMaterial: BimetalItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361627 Mfr #: 89807QPB144420
Grade: QXPMaterial: Bimetal
Item: Band Saw BladeFor Use With: Band Saws
Primary Saw Application: MetalTeeth per Inch: 2/3
Tooth Type: VariableApplication: Extreme Production Cutting
Length: 14 ft. 6"Width: 1-1/4"
Thickness: 0.042"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 14 ft. 6 In., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 2/3, Tooth Type Variable, Application Extreme Production Cutting

Reviews