Band Saw Blade, 1 In. W, 11 ft. L

LENOX| Zoro #: G2139645| Mfr #: 28436RPB113355

$78.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139645 Mfr #: 28436RPB113355
Item: Band Saw BladeTooth Type: Variable
Width: 1"Material: Bimetal
Thickness: 0.035"Length: 11 ft.
Primary Saw Application: MetalGrade: RX+
For Use With: Band SawsApplication: Structurals, Tubing, Bundle Cutting
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews