Band Saw Blade, 1 In. W, 11 ft. L

LENOX| Zoro #: G1657756| Mfr #: 95653QPB113355

$56.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657756 Mfr #: 95653QPB113355
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Extreme Production Cutting
Tooth Type: VariableLength: 11 ft.
Grade: QXPThickness: 0.035"
Material: BimetalTeeth per Inch: 5/8
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 11 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Material Bimetal, Grade QXP, For Use With Band Saws, Application Extreme Production Cutting

Reviews