SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 1 In. W, Bimetal

LENOX| Zoro #: G0264257| Mfr #: 1770655

$56.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 10 ft. 10-1/2"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264257 Mfr #: 1770655
Tooth Type: VariableLength: 10 ft. 10-1/2"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Bimetal
Teeth per Inch: 5/8Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 10 ft. 10-1/2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Material Bimetal, Grade QXP, For Use With Band Saws, Application Extreme Production Cutting

Reviews