KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 1 In. W, Bimetal

LENOX| Zoro #: G0635695| Mfr #: 49507TRB144320

$338.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635695 Mfr #: 49507TRB144320
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Versatile Carbide Tipped Cutting
Tooth Type: VariableLength: 14 ft. 2"
Grade: Tri-MasterThickness: 0.035"
Material: CarbideTeeth per Inch: 2/3
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 14 ft. 2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 2/3, Material Carbide, Grade Tri-Master, For Use With Band Saws, Application Versatile Carbide Tipped Cutting

Reviews