Lenox
Band Saw Blade, 10 ft. 1 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 16803D2B103075
Zoro # G7833196
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series 94205QPB144420
- LENOX Lenox Diemaster 2Ă‚ CTL Bandsaw Blade 8' Long x 1/2" Wide, 10 TPI x 0.035 Thick 80320D2B82440
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1802858
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53012D2B92820
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 52744D2B92995
- LENOX Band Saw Blade, 10 ft. 8-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1852125
- LENOX Band Saw Blade, 6 ft. 6-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1772020
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53318D2B103315
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 231120
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series 19983RPB113505
- Lenox Band Saw Blades