Lenox
Band Saw Blade, 10 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7840360
- Mfr #: 1829187
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$49.00
Subtotal: $49.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1829187
- Zoro #G7840360
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 10 ft. 1 in |
Width | 1/2" |
Blade Length | 10 ft 1 in |
Blade Width | 1/2 in |
For Material Width | 1 in to 2 in |
Blade Length Group | 10 ft to 10 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Blade Thickness | 0.035 in |
Cutting Edge Style | Hook |
Blade Material | Steel |
For Material Thickness | 1/4 in to 5/8 in |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1829187
Explore more
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 12905D2B51638
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1862583
- LENOX Band Saw Blade, 4 ft. 8-1/8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29578D2B41425
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 47793CLB113430
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel 84257D2B123660
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39509CLB164875
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 85582D2B103315
- LENOX Band Saw Blade, 12 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 19972D2B123900
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 81826D2B72415
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-11
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 10' 10" Long x 3/4" Wide, 3 TPI x 0.035 Thick 44757CLB103300
- Lenox Band Saw Blades