Lenox
Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Zoro #: G7943875
- Mfr #: 1792823
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $85.34
Lenox #1792823 Specifications
- Zoro #: G7943875
- Mfr #: 1792823
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 10-1/2 in
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.035 in
- Blade Material: Steel
- For Material Thickness: 1/2 in to 1 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1 in
- For Material Width: 2 in to 5 in
- Cutting Edge Style: Variable
- Use Case: Production
- Blade Length: 10 ft 10-1/2 in
- Blade Series: Classic Pro
- Tip Material: Bi-Metal
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1792823
Explore more
- Lenox Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807408
- Lenox Band Saw Blade, 14 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1836090
- Lenox Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1864106
- Lenox Band Saw Blade, 17 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1837349
- Lenox Band Saw Blade, 6 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 12679D2B61830
- Lenox Band Saw Blade, 13 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 83887D2B133990
- Lenox Band Saw Blade, 16 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1776646
- Lenox Band Saw Blade, 2 ft. 11-3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 34506D2B2910
- Morse Band Saw Blade, 100 ft. L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal ZWEFC1014MAT-100'
- Morse Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBDR14-7'10
- Starrett Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-11-01
- Lenox Power Saw Blades