Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  10 ft. 10-1/2 in L,  1/2" W,  18 TPI,  0.025" Thick,  Steel 89138D2B103315
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.34
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 10-1/2 in
See full product details
Orders over $75 ship free.
Total: $52.34

Lenox #89138D2B103315 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 10 ft. 10-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Cutting Edge Style: Standard
  • Blade Thickness: 0.025 in
  • For Material Thickness: 0 in to 1/8 in
  • Use Case: General/Maintenance
  • Blade Length: 10 ft 10-1/2 in
  • Blade Width: 1/2 in
  • Tip Material: Bi-Metal
  • For Material Width: 0 in to 1/4 in
  • Blade Material: Steel
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in

Reviews of Lenox #89138D2B103315