PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 10 ft. 10-1/2 In. L

LENOX| Zoro #: G0999966| Mfr #: 79648CLB103315

$60.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 10 ft. 10-1/2"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999966 Mfr #: 79648CLB103315
Tooth Type: VariableLength: 10 ft. 10-1/2"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Bimetal
Teeth per Inch: 2/3Item: Band Saw Blade
Application: Multi Purpose CuttingPrimary Saw Application: Metal
Grade: Classic StyleCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 10 ft. 10-1/2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 2/3, Tooth Type Variable, Application Multi Purpose Cutting

Reviews