Band Saw Blade, 10 ft. 10-1/2 In. L, CLASSIC

LENOX| Zoro #: G0444972| Mfr #: 87890CLB103315

$46.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 10 ft. 10-1/2"Teeth per Inch: 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444972 Mfr #: 87890CLB103315
Tooth Type: VariableLength: 10 ft. 10-1/2"
Teeth per Inch: 5/8Grade: Classic Style
For Use With: Band SawsItem: Band Saw Blade
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalWidth: 1"
Application: Multi Purpose CuttingCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 10 ft. 10-1/2 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 5/8, Tooth Type Variable, Application Multi Purpose Cutting

Reviews